Motion
D-520-24
Dock Shelter - 24 in Projection, 10 x 10 in Door Opening, 126 in Overall Height, 132 in Overall Width
MI ITEM #05651943
MFR #D-520-24
List Price$3,497.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dock Shelter - 24 in Projection, 10 x 10 in Door Opening, 126 in Overall Height, 132 in Overall Width
MI ITEM #05651943
MFR #D-520-24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,497.33/each for your price

Overview

Mfr description
D-520-24 RETRACTABLE DOCK SHELTER 24 IN
  • Non-Retractable
  • For use with doors up to 10'W x 10'H
  • Reduces oversized doors to match truck opening
  • Long wear Vestex V-42 fabric is highly-resistant to abrasion and tearing
  • Fiberglass staves are sewn into the flaps
  • Seal is formed along the sides and top of trailer when the vertical and top panels are pushed inward by the trailer
  • Recommend minimum 10" trailer penetration for a good seal
  • Supporting structure is made of 2 x 4 Wolmanized® lumber
  • Shelter is protected by safety yellow steel guide protectors
  • Top header piece measures 132"W and contains a drop curtain which measures 36"H
  • Two vertical pieces measure 126"H with vertical flaps measuring 21"W
  • When installed, the shelter will close door opening down to 90"W x 90"H opening between flaps
  • Includes: Two yellow steel guide protectors and foam-filled corner pads for extra sealing action Retractable
  • Fits up to 120"W x 120"H door
  • Independent spring loaded scissors mechanism allows shelter to retract with the trailer keeping the shelter square
  • Design eliminates the need for rigid steel guide protectors
  • Overall size 132"W x 126"H
  • 40 oz reinforced vinyl flaps close the opening down to 90" x 90"
  • 36" header curtain has armor pleats for extended wear
  • Shelter is black with aluminum edge trim

Specifications

  • Projection
    24 in
  • Door Openings
    10 x 10 in
  • Overall Height
    126 in
  • Overall Width
    132 in
  • Manufacturer Upc Number
    691215012386
  • UPC_NO
    691215012386

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought