Motion
DBE-10-1
Hardened Molded Bumper - 4-1/2 in W x 10 in H, 3 in Projection, 2 Mounting Holes, 3/4 in Hole Dia.
Mi Item #05651948
MFR #DBE-10-1
Price$54.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hardened Molded Bumper - 4-1/2 in W x 10 in H, 3 in Projection, 2 Mounting Holes, 3/4 in Hole Dia.
Mi Item #05651948
MFR #DBE-10-1

Mfr description
DBE-10-1 HARDENED MOLDED RUBBER BUMPER
  • Fiber reinforced rubber construction containing nylon and polyester can be used in all weather conditions
  • Hardened molded design offers high impact resistance for long lasting use
  • Steel reinforcement rings molded into each bumper for quick installation
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$54.72/each

Specifications

Dimensions

  • Height
    6-1/2 in
  • Mounting Hole Diameter
    3/4 in
  • Rubber Height
    10 in
  • Rubber Width
    4-1/2 in
  • Width
    3-1/4 in

Details

  • Additional Details
    The Hardened Molded Bumper is a pre-drilled bumper that is constructed of fiber reinforced rubber containing nylon and polyester for all weather conditions. This bumper provides high impact resistance and steel reinforcement rings molded into each bumper for installation. Bumper is sold individually and installation hardware sold separately.
  • Bumper Type
    Hardened Molded Bumper
  • Description Keyword
    4-1/2 in W x 10 in H
  • Material
    Rubber
  • Number Of Mounting Holes
    2
  • Rubber Projection
    3 in
  • UPC_NO
    691215012614
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)