Motion
DBE-20-1
Hardened Molded Bumper - 4-1/2 in W x 20 in H, 3 in Projection, 4 Mounting Holes, 3/4 in Hole Dia.
MI ITEM #05651950
MFR #DBE-20-1
List Price$89.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hardened Molded Bumper - 4-1/2 in W x 20 in H, 3 in Projection, 4 Mounting Holes, 3/4 in Hole Dia.
MI ITEM #05651950
MFR #DBE-20-1

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$89.50/each for your price

Overview

Mfr description
DBE-20-1 HARDENED MOLDED RUBBER BUMPER
  • Fiber reinforced rubber construction containing nylon and polyester can be used in all weather conditions
  • Hardened molded design offers high impact resistance for long lasting use
  • Steel reinforcement rings molded into each bumper for quick installation
  • Uses 3/4" anchor bolts for a solid lag down position

Specifications

  • Additional Details
    The Hardened Molded Bumper is a pre-drilled bumper that is constructed of fiber reinforced rubber containing nylon and polyester for all weather conditions. This bumper provides high impact resistance and steel reinforcement rings molded into each bumper for installation. Bumper is sold individually and installation hardware sold separately.
  • Bumper Type
    Hardened Molded Bumper
  • Rubber Height
    20 in
  • Rubber Width
    4-1/2 in
  • Rubber Projection
    3 in
  • Number Of Mounting Holes
    4
  • Mounting Hole Diameter
    3/4 in
  • Description Keyword
    4-1/2 in W x 20 in H
  • UPC_NO
    691215012621

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text