Motion
E-3030
Aluminum Economizer Dockplate - 2300 lb Capacity, 30 in Usable Width, 4 in Height Differential, 3/8 in Plate Thickness
MI ITEM #05651968
MFR #E-3030
List Price$681.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aluminum Economizer Dockplate - 2300 lb Capacity, 30 in Usable Width, 4 in Height Differential, 3/8 in Plate Thickness
MI ITEM #05651968
MFR #E-3030

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$681.93/each for your price

Overview

Mfr description
E-3030 ALUMINUM ECONO DOCKPLATE 3/8
  • Sturdy design is ideal for foot traffic, hand trucks and pallet trucks (NOT for use with forktrucks)
  • High-strength aluminum treadplate material is durable yet lightweight
  • Zinc-plated locking legs and lifting handles are OSHA compliant
  • Beveled entrance and exit edges allow for smoother transition

Specifications

  • Uniform Capacity
    2300 lb
  • Usable Width
    30 in
  • Usable Length
    30 in
  • Height Differential
    4 in
  • Plate Thickness
    3/8 in
  • Leg Height
    6 in
  • Standards
    ANSI MH 30.2, OSHA 1910.30(a)
  • Additional Details
    The Aluminum Economizer Dockplate is an economical way to speed up truck loading and unloading. Spans the opening between dock and trailer to allow pallet or hand trucks along with traffic to safely move in and out of the trailer. This dockplate is constructed of high strength, non-skid aluminum alloy tread plate. The lightweight design with bolt on zinc plated legs and handles on each side makes portability easy. Designed with an 11° bend located 9" from the beveled edge. Locking legs for OSHA Compliance. Not for use with fork trucks.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text