Motion
EALUM-7-HNDG
Wheel Chock with Hand Grip - Aluminum Material, 7 in Wide, 8 in High, 13-1/16 in Long, Silver Color
MI ITEM #05652006
MFR #EALUM-7-HNDG
List Price$181.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Chock with Hand Grip - Aluminum Material, 7 in Wide, 8 in High, 13-1/16 in Long, Silver Color
MI ITEM #05652006
MFR #EALUM-7-HNDG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$181.98/each for your price

Overview

Mfr description
EALUM-7-HNDG ALUMINUM WHEEL CHOCK WITH

Specifications

  • Product Types
    Separate Chock
  • Number of Chocks
    1
  • Material
    Aluminum
  • Color
    Silver
  • Height
    8 in
  • Length
    13-1/16 in
  • Width
    7 in
  • Manufacturer Upc Number
    691215016421
  • UPC_NO
    691215016421

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text