Motion
EALUM-7-HS
Wheel Chock with Handle & Sign - Aluminum Material, 7 in Wide, 7-11/16 in High, 11-7/8 in Long, Silver / Yellow Color
MI ITEM #05652007
MFR #EALUM-7-HS
Price$230.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Chock with Handle & Sign - Aluminum Material, 7 in Wide, 7-11/16 in High, 11-7/8 in Long, Silver / Yellow Color
MI ITEM #05652007
MFR #EALUM-7-HS

Mfr description
EALUM-7-HS ALUMINUM WHEEL CHOCK WITH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$230.27/each

Specifications

Dimensions

  • Height
    7-11/16 in
  • Length
    11-7/8 in
  • Width
    7 in

Details

  • Color
    Silver / Yellow
  • Manufacturer Upc Number
    691215016438
  • Material
    Aluminum
  • Number of Chocks
    1
  • Product Types
    Separate Chock
  • UPC_NO
    691215016438

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)