Motion
EH-7224
Aluminum Economizer Dockplate - 11900 lb Capacity, 72 in Usable Width, 3 in Height Differential, 1/2 in Plate Thickness
Mi Item #05652047
MFR #EH-7224
Price$1,314.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aluminum Economizer Dockplate - 11900 lb Capacity, 72 in Usable Width, 3 in Height Differential, 1/2 in Plate Thickness
Mi Item #05652047
MFR #EH-7224

Mfr description
EH-7224 ALUMINUM ECONO DOCKPLATE 1/2
  • Sturdy design is ideal for foot traffic, hand trucks and pallet trucks (NOT for use with forktrucks)
  • High-strength aluminum treadplate material is durable yet lightweight
  • Zinc-plated locking legs and lifting handles are OSHA compliant
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,314.34/each

Specifications

Dimensions

  • Height Differential
    3 in
  • Leg Height
    6 in
  • Plate Thickness
    1/2 in
  • Usable Length
    24 in
  • Usable Width
    72 in

Details

  • Additional Details
    The Aluminum Economizer Dockplate is an economical way to speed up truck loading and unloading. Spans the opening between dock and trailer to allow pallet or hand trucks along with traffic to safely move in and out of the trailer. This dockplate is constructed of high strength, non-skid aluminum alloy tread plate. The lightweight design with bolt on zinc plated legs and handles on each side makes portability easy. Designed with an 11° bend located 9" from the beveled edge. Locking legs for OSHA Compliance. Not for use with fork trucks.
  • Uniform Capacity
    11900 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)