Motion
EX-13
Automotive Wheel Chock - Reinforced Rubber Material, 6-1/2 in Wide, 5-3/4 in High, 12 in Long
MI ITEM #05652054
MFR #EX-13
Price$74.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Automotive Wheel Chock - Reinforced Rubber Material, 6-1/2 in Wide, 5-3/4 in High, 12 in Long
MI ITEM #05652054
MFR #EX-13

Mfr description
EX-13 EXTRUDED RUBBER WHEEL CHOCK
  • Constructed of reinforced rubber to provide a sure grip on virtually any surface
  • Curved surface contours to fit tires
  • Rubber resists tearing, abrasion, ozone weathering, etc.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$74.67/each

Specifications

Dimensions

  • Height
    5-3/4 in
  • Length
    12 in
  • Width
    6-1/2 in

Details

  • Material
    Reinforced Rubber
  • Product Types
    Connected Chocks
  • UPC_NO
    691215018975

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)