Motion
EX-4
Automotive Wheel Chock - Reinforced Rubber Material, 4-3/16 in Wide, 3-15/16 in High, 10 in Long
MI ITEM #05652055
MFR #EX-4
Price$45.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Automotive Wheel Chock - Reinforced Rubber Material, 4-3/16 in Wide, 3-15/16 in High, 10 in Long
MI ITEM #05652055
MFR #EX-4

Mfr description
EX-4 EXTRUDED RUBBER WHEEL CHOCK 10 X
  • Constructed of reinforced rubber to provide a sure grip on virtually any surface
  • Curved surface contours to fit tires
  • Rubber resists tearing, abrasion, ozone weathering, etc.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$45.47/each

Specifications

Dimensions

  • Height
    3-15/16 in
  • Length
    10 in
  • Width
    4-3/16 in

Details

  • Material
    Reinforced Rubber
  • Product Types
    Connected Chocks
  • UPC_NO
    691215018982

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)