Motion
FAB-8
Textured Treadplate Wheel Chock - Steel Material, 7-1/2 in Wide, 8 in High, 8 in Long, Yellow Color
MI ITEM #05652068
MFR #FAB-8
Price$48.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Textured Treadplate Wheel Chock - Steel Material, 7-1/2 in Wide, 8 in High, 8 in Long, Yellow Color
MI ITEM #05652068
MFR #FAB-8

Mfr description
FAB-8 WELDED STEEL WHEEL CHOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$48.54/each

Specifications

Dimensions

  • Height
    8 in
  • Length
    8 in
  • Width
    7-1/2 in

Details

  • Color
    Yellow
  • Manufacturer Upc Number
    691215019200
  • Material
    Steel
  • Number of Chocks
    1
  • Product Types
    Separate Chock
  • UPC_NO
    691215019200

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)