Motion
FHCR-24-36-4
Fabricated Alum Hose and Cable Crossover
MI ITEM #05652073
MFR #FHCR-24-36-4
Your Price$565.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fabricated Alum Hose and Cable Crossover
MI ITEM #05652073
MFR #FHCR-24-36-4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$565.66/each(List $678.79)

Overview

Mfr description
FHCR-24-36-4 FAB ALUM HOSE & CABLE
  • Designed to protect cables and hoses from pedestrian and rolling traffic.
  • Heavy duty aluminum construction is durable and attractive.
  • Top surface of each bridge includes serrations for better traction.
  • Models with color finishes include a baked-in powder-coat for added toughness.
  • Contact Motion Ind for special lengths up to 25 feet.

Specifications

  • Material
    Aluminum
  • Overall Size
    24 x 36 in
  • Usable Span
    4 x 3 in
  • Capacity
    2000 lbs
  • Weight
    36 lbs
  • Manufacturer Upc Number
    691215020190
  • UPC_NO
    691215020190

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text