Motion
FRC-2
Flag Rail Chock with Adjustable Height Leg - Steel Material, Yellow Color
MI ITEM #05652099
MFR #FRC-2
Price$163.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flag Rail Chock with Adjustable Height Leg - Steel Material, Yellow Color
MI ITEM #05652099
MFR #FRC-2

Mfr description
FRC-2 FLAG RAIL CHOCK W/ ADJUSTABLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$163.99/each

Specifications

Details

  • Color
    Yellow
  • Manufacturer Upc Number
    691215020947
  • Material
    Steel
  • Number of Chocks
    1
  • Product Types
    Separate Chock
  • UPC_NO
    691215020947

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)