Motion
GWC-10
Automotive Wheel Chock - Steel Material, 10-7/8 in Wide, 5-3/16 in High, 15-11/16 in Long
MI ITEM #05652105
MFR #GWC-10
Price$127.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Automotive Wheel Chock - Steel Material, 10-7/8 in Wide, 5-3/16 in High, 15-11/16 in Long
MI ITEM #05652105
MFR #GWC-10

Mfr description
GWC-10 SERRATED STEEL WHEEL CHOCK 11.25
  • Bright orange for greater visibility
  • Incoming and outgoing drivers can easily see chock for added safety
  • Tread on chock face provides better grip and reduces slippage
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$127.89/each

Specifications

Dimensions

  • Height
    5-3/16 in
  • Length
    15-11/16 in
  • Width
    10-7/8 in

Details

  • Material
    Steel
  • UPC_NO
    691215077118

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)