1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
VESTIL MANUFACTURING CO
HCR-24
Extruded Alum Hose, Cable Crossover, 24
MI ITEM #
05652106
MFR #
HCR-24
Price
$133.80
/each
Qty
Add to Cart
Previous Page
Home
VESTIL MANUFACTURING CO HCR-24
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VESTIL MANUFACTURING CO
HCR-24
Extruded Alum Hose, Cable Crossover, 24
MI ITEM #
05652106
MFR #
HCR-24
Mfr description
HCR-24 EXTRUDED ALUM HOSE/CABLE
Designed to protect cables and hoses from pedestrian and rolling traffic.
Heavy duty aluminum construction is durable and attractive.
Top surface of each bridge includes serrations for better traction.
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$133
.80
/each
Add to Cart
Specifications
Dimensions
Overall Length
24 in
Overall Size
7-1/8 x 1-1/16 in
Usable Span
2-5/8 x 3/4 in
Weight
7 lbs
Details
Capacity
10000 lbs
Manufacturer Upc Number
691215022040
Material
Aluminum
UPC_NO
691215022040
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items