Motion
HCR-36
Extruded Alum Hose and Cable Crossover
MI ITEM #05652109
MFR #HCR-36
List Price$173.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Extruded Alum Hose and Cable Crossover
MI ITEM #05652109
MFR #HCR-36

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$173.67/each for your price

Overview

Mfr description
HCR-36 EXTRUDED ALUM HOSE/CABLE
  • Designed to protect cables and hoses from pedestrian and rolling traffic.
  • Heavy duty aluminum construction is durable and attractive.
  • Top surface of each bridge includes serrations for better traction.
  • Models with color finishes include a baked-in powder-coat for added toughness.
  • Contact Motion Ind for special lengths up to 25 feet.

Specifications

  • Material
    Aluminum
  • Overall Size
    7-1/8 x 1-1/16 in
  • Overall Length
    36 in
  • Usable Span
    2-5/8 x 3/4 in
  • Capacity
    10000 lbs
  • Weight
    8 lbs
  • Manufacturer Upc Number
    691215022057
  • UPC_NO
    691215022057
  • Height
    1-1/8 in
  • Load Capacity
    10,000 lb.
  • Style
    Drop Over
  • Width
    7-1/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text