Motion
HCR-48
Extruded Alum Hose and Cable Crossover
Mi Item #05652114
MFR #HCR-48
Price$333.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Extruded Alum Hose and Cable Crossover
Mi Item #05652114
MFR #HCR-48

Mfr description
HCR-48 EXTRUDED ALUM HOSE/CABLE
  • Designed to protect cables and hoses from pedestrian and rolling traffic.
  • Heavy duty aluminum construction is durable and attractive.
  • Top surface of each bridge includes serrations for better traction.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$333.78/each

Specifications

Dimensions

  • Height
    1-1/8 in
  • Overall Length
    48 in
  • Overall Size
    7-1/8 x 1-1/16 in
  • Usable Span
    2-5/8 x 3/4 in
  • Weight
    8 lbs
  • Width
    7-1/8 in

Details

  • Capacity
    10000 lbs
  • Load Capacity
    10,000 lb.
  • Manufacturer Upc Number
    691215022064
  • Material
    Aluminum
  • Style
    Drop Over
  • UPC_NO
    691215022064
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)