Motion
JAN-LG
Sweeper - Manual, 32-1/2 in Sweep Path
Mi Item #05652130
MFR #JAN-LG
Price$353.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sweeper - Manual, 32-1/2 in Sweep Path
Mi Item #05652130
MFR #JAN-LG

Mfr description
JAN-LG MANUAL BRUSH SWEEPER LARGE BELT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$353.33/each

Specifications

Dimensions

  • Sweep Path
    32-1/2 in
  • Unit Size
    41.5000 in H x 32.5000 in W x 30.0000 in L

Details

  • Handle Color
    Red
  • Handle Material
    Steel
  • Power Source
    Manual
  • Sweeper Type
    Brush

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)