Specifications
Dimensions
- Sweep Path22 in
- Unit Size43.0000 in H x 21.2500 in W x 24.0000 in L
Details
- Handle ColorRed
- Handle MaterialSteel
- Power SourceManual
- Sweeper TypeBrush
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)