Motion
LWC-14M
Automotive Wheel Chock - Reinforced Rubber Material, 10 in Wide, 5-1/2 in High
MI ITEM #05652154
MFR #LWC-14M
Price$59.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Automotive Wheel Chock - Reinforced Rubber Material, 10 in Wide, 5-1/2 in High
MI ITEM #05652154
MFR #LWC-14M

Mfr description
LWC-14M LAMINATED RUBBER WHEEL CHOCK
  • Constructed of reinforced rubber to provide a sure grip on virtually any surface
  • Curved surface contours to fit tires
  • Rubber resists tearing, abrasion, ozone weathering, etc.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$59.86/each

Specifications

Dimensions

  • Height
    5-1/2 in
  • Width
    10 in

Details

  • Material
    Reinforced Rubber
  • Product Types
    Connected Chocks
  • UPC_NO
    691215028011

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)