Motion
M-2-12
Extruded Fender Bumper - 2 in W x 12 in H, 1-1/2 in Projection, 2 Mounting Holes, 1/2 in Hole Dia.
MI ITEM #05652156
MFR #M-2-12
Your Price$33.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Extruded Fender Bumper - 2 in W x 12 in H, 1-1/2 in Projection, 2 Mounting Holes, 1/2 in Hole Dia.
MI ITEM #05652156
MFR #M-2-12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$33.11/each(List $38.08)

Overview

Mfr description
M-2-12 EXTRUDED RUBBER FENDER BUMPER
  • Extruded Bumper protects against heavy impact and damaging results of semi-trailers and trucks
  • Half-oval shape allows for effective fendering action over a wide radius
  • Made of all weather and abrasion resistant rubber for long lasting use
  • One piece construction for quick and easy installation

Specifications

  • Additional Details
    The Extruded Bumper protects against heavy impact and damaging results of semi-trailers and trucks. This Bumper is made of all weather and abrasion resistant rubber with a half-oval shape that allows for effective fendering action over a wide radius. The unit comes with one washer per hole, on of which is a 7/8 in access hole. The installation hardware is not included, but it is available separately.
  • Bumper Type
    Extruded Fender Bumper
  • Rubber Height
    12 in
  • Rubber Width
    2 in
  • Rubber Projection
    1-1/2 in
  • Number Of Mounting Holes
    2
  • Mounting Hole Diameter
    1/2 in
  • Description Keyword
    2 in W x 12 in H
  • UPC_NO
    691215028035

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text