Motion
M-2-120
Extruded Fender Bumper - 2 in W x 120 in H, 1-1/2 in Projection, 0 Mounting Holes
Mi Item #05652157
MFR #M-2-120
Price$158.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Extruded Fender Bumper - 2 in W x 120 in H, 1-1/2 in Projection, 0 Mounting Holes
Mi Item #05652157
MFR #M-2-120

Mfr description
M-2-120 EXTRUDED RUBBER FENDER BUMPER
  • Extruded Bumper protects against heavy impact and damaging results of semi-trailers and trucks
  • Half-oval shape allows for effective fendering action over a wide radius
  • Made of all weather and abrasion resistant rubber for long lasting use
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$158.09/each

Specifications

Dimensions

  • Rubber Height
    120 in
  • Rubber Width
    2 in

Details

  • Additional Details
    The Extruded Bumper protects against heavy impact and damaging results of semi-trailers and trucks. This Bumper is made of all weather and abrasion resistant rubber with a half-oval shape that allows for effective fendering action over a wide radius. The installation hardware is not included, but it is available separately. No holes provided.
  • Bumper Type
    Extruded Fender Bumper
  • Description Keyword
    2 in W x 120 in H
  • Number Of Mounting Holes
    0
  • Rubber Projection
    1-1/2 in
  • UPC_NO
    691215028042
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)