Motion
M-4-12
Extruded Fender Bumper - 4-1/4 in W x 12 in H, 3-7/8 in Projection, 2 Mounting Holes, 7/8 in Hole Dia.
MI ITEM #05652161
MFR #M-4-12
Price$69.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Extruded Fender Bumper - 4-1/4 in W x 12 in H, 3-7/8 in Projection, 2 Mounting Holes, 7/8 in Hole Dia.
MI ITEM #05652161
MFR #M-4-12

Mfr description
M-4-12 EXTRUDED RUBBER FENDER BUMPER
  • Extruded Bumper protects against heavy impact and damaging results of semi-trailers and trucks
  • Half-oval shape allows for effective fendering action over a wide radius
  • Made of all weather and abrasion resistant rubber for long lasting use
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$69.87/each

Specifications

Dimensions

  • Mounting Hole Diameter
    7/8 in
  • Rubber Height
    12 in
  • Rubber Width
    4-1/4 in

Details

  • Additional Details
    The Extruded Bumper protects against heavy impact and damaging results of semi-trailers and trucks. This Bumper is made of all weather and abrasion resistant rubber with a half-oval shape that allows for effective fendering action over a wide radius. The unit comes with one washer per hole, on of which is a 1-3/8 in access hole. The installation hardware is not included, but it is available separately.
  • Bumper Type
    Extruded Fender Bumper
  • Description Keyword
    4-1/4 in W x 12 in H
  • Number Of Mounting Holes
    2
  • Rubber Projection
    3-7/8 in
  • UPC_NO
    691215028080

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)