Specifications
Dimensions
- Rubber Height120 in
- Rubber Width4-1/4 in
Details
- Additional DetailsThe Extruded Bumper protects against heavy impact and damaging results of semi-trailers and trucks. This Bumper is made of all weather and abrasion resistant rubber with a half-oval shape that allows for effective fendering action over a wide radius. There is a metal plate located inside the projection bumper for added support. The installation hardware is not included, but it is available separately. No holes provided.
- Bumper TypeExtruded Fender Bumper
- Description Keyword4-1/4 in W x 120 in H
- Number Of Mounting Holes0
- Rubber Projection3-7/8 in
- UPC_NO691215028097