Overview
Mfr description
M-4-24 EXTRUDED RUBBER FENDER BUMPER
- Extruded Bumper protects against heavy impact and damaging results of semi-trailers and trucks
- Half-oval shape allows for effective fendering action over a wide radius
- Made of all weather and abrasion resistant rubber for long lasting use
- One piece construction for quick and easy installation
Specifications
- Additional DetailsThe Extruded Bumper protects against heavy impact and damaging results of semi-trailers and trucks. This Bumper is made of all weather and abrasion resistant rubber with a half-oval shape that allows for effective fendering action over a wide radius. The unit comes with one washer per hole, on of which is a 1-3/8 in access hole. The installation hardware is not included, but it is available separately.
- Bumper TypeExtruded Fender Bumper
- Rubber Height24 in
- Rubber Width4-1/4 in
- Rubber Projection3-7/8 in
- Number Of Mounting Holes2
- Mounting Hole Diameter7/8 in
- Description Keyword4-1/4 in W x 24 in H
- UPC_NO691215028110
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data