Specifications
Dimensions
- Mounting Hole Diameter7/8 in
- Rubber Height36 in
- Rubber Width4-1/4 in
Details
- Additional DetailsThe Extruded Bumper protects against heavy impact and damaging results of semi-trailers and trucks. This Bumper is made of all weather and abrasion resistant rubber with a half-oval shape that allows for effective fendering action over a wide radius. The unit comes with one washer per hole, on of which is a 1-3/8 in access hole. The installation hardware is not included, but it is available separately.
- Bumper TypeExtruded Fender Bumper
- Description Keyword4-1/4 in W x 36 in H
- Number Of Mounting Holes3
- Rubber Projection3-7/8 in
- UPC_NO691215028127
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)