Motion
M-6-120
Extruded Fender Bumper - 6-5/16 in W x 120 in H, 6 in Projection, 0 Mounting Holes
MI ITEM #05652167
MFR #M-6-120
Price$589.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Extruded Fender Bumper - 6-5/16 in W x 120 in H, 6 in Projection, 0 Mounting Holes
MI ITEM #05652167
MFR #M-6-120

Mfr description
M-6-120 EXTRUDED RUBBER FENDER BUMPER
  • Extruded Bumper protects against heavy impact and damaging results of semi-trailers and trucks
  • Half-oval shape allows for effective fendering action over a wide radius
  • Made of all weather and abrasion resistant rubber for long lasting use
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$589.67/each

Specifications

Dimensions

  • Rubber Height
    120 in
  • Rubber Width
    6-5/16 in

Details

  • Additional Details
    The Extruded Bumper protects against heavy impact and damaging results of semi-trailers and trucks. This Bumper is made of all weather and abrasion resistant rubber with a half-oval shape that allows for effective fendering action over a wide radius. There is a metal plate located inside the projection bumper for added support. The installation hardware is not included, but it is available separately. No holes provided.
  • Bumper Type
    Extruded Fender Bumper
  • Description Keyword
    6-5/16 in W x 120 in H
  • Number Of Mounting Holes
    0
  • Rubber Projection
    6 in
  • UPC_NO
    691215028141

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)