Specifications
Dimensions
- Lowered Height23-5/8 in
- Overall Length13-3/16 in
- Raised Height35-7/16 in
- Travel11-13/16 in
- Weight38.57 lbs
Details
- Capacity1.5 ton
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)