1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
VESTIL MANUFACTURING CO
MMJ-6
Lift Jack -
Mi Item #
05652181
MFR #
MMJ-6
Price
$480.56
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Facilities Equipment
Dock Equipment
Lift Jacks
VESTIL MANUFACTURING CO MMJ-6
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VESTIL MANUFACTURING CO
MMJ-6
Lift Jack -
Mi Item #
05652181
MFR #
MMJ-6
Mfr description
MMJ-6 MECHANICAL MACHINERY JACK W/ 3
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$480
.56
/each
Add to Cart
Specifications
Dimensions
Lowered Height
29 in
Overall Length
12-3/8 in
Raised Height
42-15/16 in
Travel
14 in
Weight
57.48 lbs
Details
Capacity
3 ton
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items