Motion
MS-15
Automotive Wheel Chock - Steel Material, 9 in Wide, 8-1/2 in High
MI ITEM #05652195
MFR #MS-15
Price$94.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Automotive Wheel Chock - Steel Material, 9 in Wide, 8-1/2 in High
MI ITEM #05652195
MFR #MS-15

Mfr description
MS-15 MOLDED CAST STEEL WHEEL CHOCK 8X
  • Bright orange for greater visibility
  • Incoming and outgoing drivers can easily see chock for added safety
  • Tread on chock face provides better grip and reduces slippage
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$94.61/each

Specifications

Dimensions

  • Height
    8-1/2 in
  • Length
    8-1/4 in
  • Width
    9 in

Details

  • Color
    Silver
  • Manufacturer Upc Number
    691215028615
  • Material
    Steel
  • Number of Chocks
    1
  • Product Types
    Separate Chock
  • UPC_NO
    691215028615

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)