Motion
ORWC-8-ERGO
Automotive Wheel Chock - Reinforced Rubber Material, 9-1/2 in Wide, 6 in High, Orange Color
MI ITEM #05652207
MFR #ORWC-8-ERGO
Price$74.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Automotive Wheel Chock - Reinforced Rubber Material, 9-1/2 in Wide, 6 in High, Orange Color
MI ITEM #05652207
MFR #ORWC-8-ERGO

Mfr description
ORWC-8-ERGO MOLDED ERGO-HANDLED WHEEL
  • Ergonomically designed to make it easy to move wheel chocks in and out of position under trailer wheels
  • Reduces the risk of back, knee and foot injuries
  • Handle is constructed of steel and includes a yellow powder coat finish
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$74.42/each

Specifications

Dimensions

  • Height
    6 in
  • Width
    9-1/2 in

Details

  • Color
    Orange
  • Material
    Reinforced Rubber
  • Product Types
    Connected Chocks
  • UPC_NO
    691215077576

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)