Motion
ORWC-8-HDL
Automotive Wheel Chock - Reinforced Rubber Material, 9-1/2 in Wide, 6 in High, Orange Color
MI ITEM #05652208
MFR #ORWC-8-HDL
Price$53.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Automotive Wheel Chock - Reinforced Rubber Material, 9-1/2 in Wide, 6 in High, Orange Color
MI ITEM #05652208
MFR #ORWC-8-HDL

Mfr description
ORWC-8-HDL ORANGE RUBBER WHEEL CHOCK W/
  • Constructed of reinforced rubber to provide a sure grip on virtually any surface
  • Curved surface contours to fit tires
  • Rubber resists tearing, abrasion, ozone weathering, etc.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$53.66/each

Specifications

Dimensions

  • Height
    6 in
  • Width
    9-1/2 in

Details

  • Color
    Orange
  • Material
    Reinforced Rubber
  • Product Types
    Connected Chocks
  • UPC_NO
    691215077583

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)