Motion
PAL-16
Single Scissor Heavy Duty Pallet Puller - 5 in Jaw Opening Capacity, 2 in Jaw Height, 6000 lbs Pulling Capacity
Mi Item #05652211
MFR #PAL-16
Price$166.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single Scissor Heavy Duty Pallet Puller - 5 in Jaw Opening Capacity, 2 in Jaw Height, 6000 lbs Pulling Capacity
Mi Item #05652211
MFR #PAL-16

Mfr description
PAL-16 SINGLE SCISSOR PALLET PULLER 6K
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$166.79/each

Specifications

Dimensions

  • Jaw Height
    2 in
  • Weight
    21 lbs

Details

  • Jaw Opening Capacity
    5 in
  • Manufacturer Upc Number
    691215029254
  • Pulling Capacity
    6000 lbs
  • UPC_NO
    691215029254
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)