Motion
RBW-5
Automotive Wheel Chock - Aluminum Material, 6-1/2 in Wide, 3-1/4 in High, 12 in Long
MI ITEM #05652254
MFR #RBW-5
Price$51.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Automotive Wheel Chock - Aluminum Material, 6-1/2 in Wide, 3-1/4 in High, 12 in Long
MI ITEM #05652254
MFR #RBW-5

Mfr description
RBW-5 INDUSTRIAL RUBBER WEDGE 6.5 X 12
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$51.05/each

Specifications

Dimensions

  • Height
    3-1/4 in
  • Length
    12 in
  • Width
    6-1/2 in

Details

  • Material
    Aluminum
  • UPC_NO
    691215032216

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)