Overview
Mfr description
RDB-075 ROUNDED RUBBER DOME BUMPERS
- Unique design protects delicate surfaces
- Rubber construction isolates equipment from impact and vibration
- Pressure sensitive adhesive backing for easy peel & stick installation
- Rubber material offers a non-marking finish
Specifications
- Additional DetailsThe Rounded Dome Bumpers are great for use under equipment for protecting surfaces. Made from non-marking polyurethane rubber material and isolate equipment from impact and vibration. The bumpers have pressure sensitive adhesive backing to peel and stick. Base diameter is 3/4 in.
- Bumper TypeRounded Dome Bumper
- Rubber Height3/8 in
- Rubber Width3/4 in
- Rubber Projection3/8 in
- Description Keyword3/4 in W x 3/8 in H
- Package Quantity50
- UPC_NO691215091886
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data