Overview
Mfr description
RDB-125 ROUNDED RUBBER DOME BUMPERS
- Unique design protects delicate surfaces
- Rubber construction isolates equipment from impact and vibration
- Pressure sensitive adhesive backing for easy peel & stick installation
- Rubber material offers a non-marking finish
Specifications
- Additional DetailsThe Rounded Dome Bumpers are great for use under equipment for protecting surfaces. Made from non-marking polyurethane rubber material and isolate equipment from impact and vibration. The bumpers have pressure sensitive adhesive backing to peel and stick. Base diameter is 1-1/4 in.
- Bumper TypeRounded Dome Bumper
- Rubber Height5/8 in
- Rubber Width1-1/4 in
- Rubber Projection5/8 in
- Description Keyword1-1/4 in W x 5/8 in H
- Package Quantity25
- UPC_NO691215091893
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data