Motion
RDB-200
Rounded Dome Bumper - 2 in W x 1 in H, 1 in Projection
MI ITEM #05652263
MFR #RDB-200
List Price$128.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rounded Dome Bumper - 2 in W x 1 in H, 1 in Projection
MI ITEM #05652263
MFR #RDB-200

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$128.95/each for your price

Overview

Mfr description
RDB-200 ROUNDED RUBBER DOME BUMPERS 2 X
  • Unique design protects delicate surfaces
  • Rubber construction isolates equipment from impact and vibration
  • Pressure sensitive adhesive backing for easy peel & stick installation
  • Rubber material offers a non-marking finish

Specifications

  • Additional Details
    The Rounded Dome Bumpers are great for use under equipment for protecting surfaces. Made from non-marking polyurethane rubber material and isolate equipment from impact and vibration. The bumpers have pressure sensitive adhesive backing to peel and stick. Base diameter is 2 in.
  • Bumper Type
    Rounded Dome Bumper
  • Rubber Height
    1 in
  • Rubber Width
    2 in
  • Rubber Projection
    1 in
  • Description Keyword
    2 in W x 1 in H
  • Package Quantity
    15
  • UPC_NO
    691215091909

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text