Motion
RDB-250
Rounded Dome Bumper - 2-1/2 in W x 1-1/4 in H, 1-1/4 in Projection
Mi Item #05652264
MFR #RDB-250
Price$134.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rounded Dome Bumper - 2-1/2 in W x 1-1/4 in H, 1-1/4 in Projection
Mi Item #05652264
MFR #RDB-250

Mfr description
RDB-250 ROUNDED RUBBER DOME BUMPERS 2 X
  • Unique design protects delicate surfaces
  • Rubber construction isolates equipment from impact and vibration
  • Pressure sensitive adhesive backing for easy peel & stick installation
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$134.23/each

Specifications

Dimensions

  • Rubber Height
    1-1/4 in
  • Rubber Width
    2-1/2 in

Details

  • Additional Details
    The Rounded Dome Bumpers are great for use under equipment for protecting surfaces. Made from non-marking polyurethane rubber material and isolate equipment from impact and vibration. The bumpers have pressure sensitive adhesive backing to peel and stick. Base diameter is 2-1/2 in.
  • Bumper Type
    Rounded Dome Bumper
  • Description Keyword
    2-1/2 in W x 1-1/4 in H
  • Package Quantity
    10
  • Rubber Projection
    1-1/4 in
  • UPC_NO
    691215091916
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)