Motion
RSH-108-24-A
Speed Bump - Reflective Striped (Black/Yellow) Color, Rubber Material, 108 in Long, 24 in Wide, 1.2 in High
Mi Item #05652484
MFR #RSH-108-24-A
Price$524.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Speed Bump - Reflective Striped (Black/Yellow) Color, Rubber Material, 108 in Long, 24 in Wide, 1.2 in High
Mi Item #05652484
MFR #RSH-108-24-A

Mfr description
RSH-108-24-A RUBBER SPEED HUMP 23.5 X
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$524.32/each

Specifications

Dimensions

  • Height
    1.2 in
  • Length
    108 in
  • Weight
    113 lbs
  • Width
    24 in

Details

  • Color
    Reflective Striped (Black/Yellow)
  • Includes
    Asphalt Hardware Kit (Spike & Butyl Tape)
  • Material
    Rubber
  • Product Type
    Speed Bumps
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)