Motion
RSH-120-36-A
Speed Bump - Reflective Striped (Black/Yellow) Color, Rubber Material, 120 in Long, 36 in Wide, 2 in High
Mi Item #05652486
MFR #RSH-120-36-A
Price$899.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Speed Bump - Reflective Striped (Black/Yellow) Color, Rubber Material, 120 in Long, 36 in Wide, 2 in High
Mi Item #05652486
MFR #RSH-120-36-A

Mfr description
RSH-120-36-A RUBBER SPEED HUMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$899.18/each

Specifications

Dimensions

  • Height
    2 in
  • Length
    120 in
  • Weight
    264 lbs
  • Width
    36 in

Details

  • Color
    Reflective Striped (Black/Yellow)
  • Includes
    Asphalt Hardware Kit (Spike & Butyl Tape)
  • Material
    Rubber
  • Product Type
    Speed Bumps
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)