Motion
RWC-11
Automotive Wheel Chock - Reinforced Rubber Material, 7 in Wide, 7-3/4 in High
MI ITEM #05652488
MFR #RWC-11
Price$50.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Automotive Wheel Chock - Reinforced Rubber Material, 7 in Wide, 7-3/4 in High
MI ITEM #05652488
MFR #RWC-11

Mfr description
RWC-11 RUBBER HANDLE WHEEL CHOCK
  • Constructed of reinforced rubber to provide a sure grip on virtually any surface
  • Curved surface contours to fit tires
  • Rubber resists tearing, abrasion, ozone weathering, etc.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$50.46/each

Specifications

Dimensions

  • Height
    7-3/4 in
  • Width
    7 in

Details

  • Material
    Reinforced Rubber
  • Product Types
    Connected Chocks
  • UPC_NO
    691215034647

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)