Motion
SB-108
Speed Bump - Yellow Color, Plastic Material, 106 in Long, 10 in Wide, 2-1/2 in High
MI ITEM #05652499
MFR #SB-108
Your Price$455.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Speed Bump - Yellow Color, Plastic Material, 106 in Long, 10 in Wide, 2-1/2 in High
MI ITEM #05652499
MFR #SB-108

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$455.14/each(List $523.41)

Overview

Mfr description
SB-108 SPEED BUMP-CONCRETE HARDWARE

Specifications

  • Length
    106 in
  • Width
    10 in
  • Height
    2-1/2 in
  • Color
    Yellow
  • Number Of Cable Channels
    2
  • Material
    Plastic
  • Weight
    56 lbs
  • Includes
    Concrete Hardware Kit (Bolt, Anchor & Washer)
  • Product Type
    Speed Bumps

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text