Motion
SB-48
Speed Bump - Yellow Color, Plastic Material, 48 in Long, 10 in Wide, 2 in High
Mi Item #05652505
MFR #SB-48
Price$199.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Speed Bump - Yellow Color, Plastic Material, 48 in Long, 10 in Wide, 2 in High
Mi Item #05652505
MFR #SB-48

Mfr description
SB-48 SPEED BUMP-CONCRETE HARDWARE 48 X
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$199.14/each

Specifications

Dimensions

  • Height
    2 in
  • Length
    48 in
  • Weight
    17 lbs
  • Width
    10 in

Details

  • Color
    Yellow
  • Includes
    Concrete Hardware Kit (Bolt, Anchor & Washer)
  • Material
    Plastic
  • Number Of Cable Channels
    2
  • Product Type
    Speed Bumps
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)