Motion
SBA-108
Speed Bump - Yellow Color, Plastic Material, 106 in Long, 10 in Wide, 2-1/2 in High
MI ITEM #05652510
MFR #SBA-108
Your Price$468.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Speed Bump - Yellow Color, Plastic Material, 106 in Long, 10 in Wide, 2-1/2 in High
MI ITEM #05652510
MFR #SBA-108

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$468.81/each(List $562.57)

Overview

Mfr description
SBA-108 SPEED BUMP-ASPHALT HARDWARE 108

Specifications

  • Length
    106 in
  • Width
    10 in
  • Height
    2-1/2 in
  • Color
    Yellow
  • Number Of Cable Channels
    2
  • Material
    Plastic
  • Weight
    59 lbs
  • Includes
    Asphalt Hardware Kit (Spike & Butyl Tape)
  • Product Type
    Speed Bumps

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought