Motion
SBA-36
Speed Bump - Yellow Color, Plastic Material, 72 in Long, 10 in Wide, 2 in High
Mi Item #05652511
MFR #SBA-36
Price$283.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Speed Bump - Yellow Color, Plastic Material, 72 in Long, 10 in Wide, 2 in High
Mi Item #05652511
MFR #SBA-36

Mfr description
SBA-36 SPEED BUMP-ASPHALT HARDWARE 72 X
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$283.24/each

Specifications

Dimensions

  • Height
    2 in
  • Length
    72 in
  • Weight
    26 lbs
  • Width
    10 in

Details

  • Color
    Yellow
  • Includes
    Asphalt Hardware Kit (Spike & Butyl Tape)
  • Material
    Plastic
  • Number Of Cable Channels
    2
  • Product Type
    Speed Bumps
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)