Motion
SBA-48
Speed Bump - Yellow Color, Plastic Material, 48 in Long, 10 in Wide, 2 in High
MI ITEM #05652512
MFR #SBA-48
List Price$264.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Speed Bump - Yellow Color, Plastic Material, 48 in Long, 10 in Wide, 2 in High
MI ITEM #05652512
MFR #SBA-48

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$264.39/each for your price

Overview

Mfr description
SBA-48 SPEED BUMP-ASPHALT HARDWARE 48 X

Specifications

  • Length
    48 in
  • Width
    10 in
  • Height
    2 in
  • Color
    Yellow
  • Number Of Cable Channels
    2
  • Material
    Plastic
  • Weight
    18 lbs
  • Includes
    Asphalt Hardware Kit (Spike & Butyl Tape)
  • Product Type
    Speed Bumps

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought