Motion
SBDA-72
Speed Bump - Yellow Color, Plastic Material, 70-1/2 in Long, 11-5/8 in Wide, 2-1/4 in High
Mi Item #05652517
MFR #SBDA-72
Price$484.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Speed Bump - Yellow Color, Plastic Material, 70-1/2 in Long, 11-5/8 in Wide, 2-1/4 in High
Mi Item #05652517
MFR #SBDA-72

Mfr description
SBDA-72 SPEED BUMP-ASPHALT HARDWARE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$484.32/each

Specifications

Dimensions

  • Height
    2-1/4 in
  • Length
    70-1/2 in
  • Weight
    42 lbs
  • Width
    11-5/8 in

Details

  • Color
    Yellow
  • Includes
    Asphalt Hardware Kit (Spike & Butyl Tape)
  • Material
    Plastic
  • Number Of Cable Channels
    2
  • Product Type
    Speed Bumps
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)