Motion
SBDG-48
Speed Bump - Yellow Color, Plastic Material, 48 in Long, 12 in Wide, 2-1/4 in High
MI ITEM #05652518
MFR #SBDG-48
List Price$318.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Speed Bump - Yellow Color, Plastic Material, 48 in Long, 12 in Wide, 2-1/4 in High
MI ITEM #05652518
MFR #SBDG-48

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$318.35/each for your price

Overview

Mfr description
SBDG-48 SPEED BUMP-GLUE DOWN 48X12X2.25

Specifications

  • Length
    48 in
  • Width
    12 in
  • Height
    2-1/4 in
  • Color
    Yellow
  • Number Of Cable Channels
    2
  • Material
    Plastic
  • Weight
    34 lbs
  • Includes
    Glue Down Hardware Kit
  • Product Type
    Speed Bumps

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought