Motion
SBG-108
Speed Bump - Yellow Color, Plastic Material, 105 in Long, 9-1/2 in Wide, 2-7/8 in High
MI ITEM #05652520
MFR #SBG-108
Price$569.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Speed Bump - Yellow Color, Plastic Material, 105 in Long, 9-1/2 in Wide, 2-7/8 in High
MI ITEM #05652520
MFR #SBG-108

Mfr description
SBG-108 SPEED BUMP-GLUE DOWN 108X10X2
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$569.82/each

Specifications

Dimensions

  • Height
    2-7/8 in
  • Length
    105 in
  • Weight
    64 lbs
  • Width
    9-1/2 in

Details

  • Color
    Yellow
  • Includes
    Glue Down Hardware Kit
  • Material
    Plastic
  • Number Of Cable Channels
    2
  • Product Type
    Speed Bumps

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)