Motion
SBG-36
Speed Bump - Yellow Color, Plastic Material, 70-1/2 in Long, 9-11/16 in Wide, 2-7/8 in High
MI ITEM #05652521
MFR #SBG-36
Price$361.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Speed Bump - Yellow Color, Plastic Material, 70-1/2 in Long, 9-11/16 in Wide, 2-7/8 in High
MI ITEM #05652521
MFR #SBG-36

Mfr description
SBG-36 SPEED BUMP-GLUE DOWN 72 X 10 X 2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$361.25/each

Specifications

Dimensions

  • Height
    2-7/8 in
  • Length
    70-1/2 in
  • Weight
    45 lbs
  • Width
    9-11/16 in

Details

  • Color
    Yellow
  • Includes
    Glue Down Hardware Kit
  • Material
    Plastic
  • Number Of Cable Channels
    2
  • Product Type
    Speed Bumps

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)