Motion
SBG-48
Speed Bump - Yellow Color, Plastic Material, 47-5/8 in Long, 9-3/4 in Wide, 1-3/4 in High
Mi Item #05652522
MFR #SBG-48
Price$292.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Speed Bump - Yellow Color, Plastic Material, 47-5/8 in Long, 9-3/4 in Wide, 1-3/4 in High
Mi Item #05652522
MFR #SBG-48

Mfr description
SBG-48 SPEED BUMP-GLUE DOWN 48 X 10 X 2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$292.24/each

Specifications

Dimensions

  • Height
    1-3/4 in
  • Length
    47-5/8 in
  • Weight
    31 lbs
  • Width
    9-3/4 in

Details

  • Color
    Yellow
  • Includes
    Glue Down Hardware Kit
  • Material
    Plastic
  • Number Of Cable Channels
    2
  • Product Type
    Speed Bumps
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)